References
Mecaline:SPGM1.5063
Rubix:256A4671
Manufacturer :895227
EAN:3660338475795

Documents
Product details : MECALINE SPGM1.5063 SPUR GEAR - PINION MOD 1.5 Z63
Spur Gear - Pressure Angle 20°
MOD 1.5 z=63
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 1.5 mm |
|---|---|
| Number of teeth | 63 |
| Material | c45 steel |
| Width | 17 mm |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- Usually arrives within 14 working days
