Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5012 SPUR GEAR - PINION MOD 1.5 Z12
MECALINE SPGM1.5012 SPUR GEAR - PINION MOD 1.5 Z12
SPUR GEAR
References
mecaline:
SPGM1.5012
rubix:
256A4638
manufacturer :
895194
ean:
3660338475467
Technical specifications
Module
1.5
mm
Number of teeth
12
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5012 SPUR GEAR - PINION MOD 1.5 Z12
Spur Gear - Pressure Angle 20°
MOD 1.5 z=12
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
12
Material
C45 STEEL
Width
17
mm
Outer diameter
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.28
excl. VAT
/
Each
£
1.54
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM3013 SPUR GEAR - PINION MOD 3 Z13
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
MECALINE SPGM3019 SPUR GEAR - PINION MOD 3 Z19
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
MECALINE SPGM3055WH SPUR GEAR - PINION MOD 3 Z55 WITHOUT HUB
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM1.5018 SPUR GEAR - PINION MOD 1.5 Z18
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60