Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1120WH
rubix:
256A4718
manufacturer :
895191
ean:
3660338475443
Technical specifications
Module
1
mm
Number of teeth
120
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1 z=120
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
120
Material
c45 steel
Width
15
mm
Outer diameter
122
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.80
excl. VAT
/
Each
£
9.36
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29
MECALINE SPGM2.5015 SPUR GEAR - PINION MOD 2.5 Z15
MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM1070 SPUR GEAR - PINION MOD 1 Z70
MECALINE SPGM4017 SPUR GEAR - PINION MOD 4 Z17
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
MECALINE SPGM1.5045 SPUR GEAR - PINION MOD 1.5 Z45
MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
MECALINE SPGM1110WH SPUR GEAR - PINION MOD 1 Z110 WITHOUT HUB