Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2127WH SPUR GEAR - PINION MOD 2 Z127 WITHOUT HUB
MECALINE SPGM2127WH SPUR GEAR - PINION MOD 2 Z127 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM2127WH
rubix:
256A4823
manufacturer :
895300
ean:
3660338476518
Technical specifications
Module
2
mm
Number of teeth
127
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2127WH SPUR GEAR - PINION MOD 2 Z127 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2 z=127
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
127
Material
c45 steel
Width
20
mm
Outer diameter
258
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.70
excl. VAT
/
Each
£
51.24
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
MECALINE SPGM1.5100WH SPUR GEAR - PINION MOD 1.5 Z100 WITHOUT HUB
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM6024 SPUR GEAR - PINION MOD 6 Z24
MECALINE SPGM3080WH SPUR GEAR - PINION MOD 3 Z80 WITHOUT HUB
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17
MECALINE SPGM2.5026 SPUR GEAR - PINION MOD 2.5 Z26
MECALINE SPGM5020 SPUR GEAR - PINION MOD 5 Z20
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM1.5022 SPUR GEAR - PINION MOD 1.5 Z22
MECALINE SPGM1.5041 SPUR GEAR - PINION MOD 1.5 Z41
MECALINE SPGM1.5068 SPUR GEAR - PINION MOD 1.5 Z68
MECALINE SPGM1047 SPUR GEAR - PINION MOD 1 Z47