Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70
MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70
SPUR GEAR
References
mecaline:
SPGM1.5070
rubix:
256A4674
manufacturer :
895230
ean:
3660338475825
Technical specifications
Module
1.5
mm
Number of teeth
70
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70
Spur Gear - Pressure Angle 20°
MOD 1.5 z=70
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
70
Material
C45 STEEL
Width
17
mm
Outer diameter
108
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.63
excl. VAT
/
Each
£
10.36
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM3080WH SPUR GEAR - PINION MOD 3 Z80 WITHOUT HUB
MECALINE SPGM5065WH SPUR GEAR PINION MOD 5 Z65 W/OUT HUB - 25 RIBBONS
MECALINE SPGM4075WH SPUR GEAR - PINION MOD 4 Z75 WITHOUT HUB
MECALINE SPGM1.5064 SPUR GEAR - PINION MOD 1.5 Z64
MECALINE SPGM1024 SPUR GEAR - PINION MOD 1 Z24
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM1.5100WH SPUR GEAR - PINION MOD 1.5 Z100 WITHOUT HUB
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM1.5045 SPUR GEAR - PINION MOD 1.5 Z45
MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB