Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1075WH SPUR GEAR - PINION MOD 1 Z75 WITHOUT HUB
MECALINE SPGM1075WH SPUR GEAR - PINION MOD 1 Z75 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1075WH
rubix:
256A4713
manufacturer :
895186
ean:
3660338475399
Technical specifications
Module
1
mm
Number of teeth
75
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1075WH SPUR GEAR - PINION MOD 1 Z75 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1 z=75
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
75
Material
c45 steel
Width
15
mm
Outer diameter
77
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.26
excl. VAT
/
Each
£
3.91
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM5023 SPUR GEAR - PINION MOD 5 Z23
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
MECALINE SPGM4057WH SPUR GEAR - PINION MOD 4 Z57 WITHOUT HUB
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM2041 SPUR GEAR - PINION MOD 2 Z41
MECALINE SPGM1054 SPUR GEAR - PINION MOD 1 Z54
MECALINE SPGM4023 SPUR GEAR - PINION MOD 4 Z23
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM1.5025 SPUR GEAR - PINION MOD 1.5 Z25
MECALINE SPGM1.5021 SPUR GEAR - PINION MOD 1.5 Z21
MECALINE SPGM1030 SPUR GEAR - PINION MOD 1 Z30