Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3014 SPUR GEAR - PINION MOD 3 Z14
MECALINE SPGM3014 SPUR GEAR - PINION MOD 3 Z14
SPUR GEAR
References
mecaline:
SPGM3014
rubix:
256A4829
manufacturer :
895348
ean:
3660338476976
Technical specifications
Module
3
mm
Number of teeth
14
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3014 SPUR GEAR - PINION MOD 3 Z14
Spur Gear - Pressure Angle 20°
MOD 3 z=14
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
14
Material
c45 steel
Width
30
mm
Outer diameter
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.04
excl. VAT
/
Each
£
3.65
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM1.5055 SPUR GEAR - PINION MOD 1.5 Z55
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM1.5045 SPUR GEAR - PINION MOD 1.5 Z45
MECALINE SPGM1.5076WH SPUR GEAR - PINION MOD 1.5 Z76 WITHOUT HUB
MECALINE SPGM2.5031 SPUR GEAR - PINION MOD 2.5 Z31
MECALINE SPGM2110WH SPUR GEAR - PINION MOD 2 Z110 WITHOUT HUB
MECALINE SPGM3060WH SPUR GEAR - PINION MOD 3 Z60 WITHOUT HUB