Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
SPUR GEAR
References
mecaline:
SPGM2016
rubix:
256A4767
manufacturer :
895244
ean:
3660338475955
Technical specifications
Module
2
mm
Number of teeth
16
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
Spur Gear - Pressure Angle 20°
MOD 2 z=16
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
16
Material
c45 steel
Width
20
mm
Outer diameter
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.94
excl. VAT
/
Each
£
2.33
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
MECALINE SPGM5060WH SPUR GEAR - PINION MOD 5 Z60 WITHOUT HUB
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM2.5044 SPUR GEAR - PINION MOD 2.5 Z44
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
MECALINE SPGM5022 SPUR GEAR - PINION MOD 5 Z22
MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
MECALINE SPGM1.5047 SPUR GEAR - PINION MOD 1.5 Z47
MECALINE SPGM5017 SPUR GEAR - PINION MOD 5 Z17
MECALINE SPGM4016 SPUR GEAR - PINION MOD 4 Z16
MECALINE SPGM5038WH SPUR GEAR - PINION MOD 5 Z38 WITHOUT HUB
MECALINE SPGM2046 SPUR GEAR - PINION MOD 2 Z46
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB