Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
SPUR GEAR
References
mecaline:
SPGM2.5042
rubix:
256A4744
manufacturer :
895326
ean:
3660338476761
Technical specifications
Module
2.5
mm
Number of teeth
42
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
Spur Gear - Pressure Angle 20°
MOD 2.5 z=42
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
42
Material
c45 steel
Width
25
mm
Outer diameter
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.74
excl. VAT
/
Each
£
14.09
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM1047 SPUR GEAR - PINION MOD 1 Z47
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM1.5016 SPUR GEAR - PINION MOD 1.5 Z16
MECALINE SPGM4017 SPUR GEAR - PINION MOD 4 Z17
MECALINE SPGM2.5044 SPUR GEAR - PINION MOD 2.5 Z44
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
MECALINE SPGM4057WH SPUR GEAR - PINION MOD 4 Z57 WITHOUT HUB
MECALINE SPGM3013 SPUR GEAR - PINION MOD 3 Z13
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
MECALINE SPGM3039 SPUR GEAR - PINION MOD 3 Z39