Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5090WH SPUR GEAR - PINION MOD 1.5 Z90 WITHOUT HUB
MECALINE SPGM1.5090WH SPUR GEAR - PINION MOD 1.5 Z90 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1.5090WH
rubix:
256A4677
manufacturer :
895233
ean:
3660338475856
Technical specifications
Module
1.5
mm
Number of teeth
90
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5090WH SPUR GEAR - PINION MOD 1.5 Z90 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1.5 z=90
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
90
Material
C45 STEEL
Width
17
mm
Outer diameter
138
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.71
excl. VAT
/
Each
£
14.05
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM3015 SPUR GEAR - PINION MOD 3 Z15
MECALINE SPGM3057WH SPUR GEAR - PINION MOD 3 Z57 WITHOUT HUB
MECALINE SPGM2.5012 SPUR GEAR - PINION MOD 2.5 Z12
MECALINE SPGM1075WH SPUR GEAR - PINION MOD 1 Z75 WITHOUT HUB
MECALINE SPGM2030 SPUR GEAR - PINION MOD 2 Z30
MECALINE SPGM2.5039 SPUR GEAR - PINION MOD 2.5 Z39
MECALINE SPGM4065WH SPUR GEAR - PINION MOD 4 Z65 WITHOUT HUB
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
MECALINE SPGM1046 SPUR GEAR - PINION MOD 1 Z46