Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
SPUR GEAR
References
mecaline:
SPGM1016
rubix:
256A4687
manufacturer :
895160
ean:
3660338475139
Technical specifications
Module
1
mm
Number of teeth
16
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
Spur Gear - Pressure Angle 20°
MOD 1 z=16
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
16
Material
C45 STEEL
Width
15
mm
Outer diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.18
excl. VAT
/
Each
£
1.42
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM3065WH SPUR GEAR - PINION MOD 3 Z65 WITHOUT HUB
MECALINE SPGM3036 SPUR GEAR - PINION MOD 3 Z36
MECALINE SPGM1.5014 SPUR GEAR - PINION MOD 1.5 Z14
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM1.5056 SPUR GEAR - PINION MOD 1.5 Z56
MECALINE SPGM1.5100WH SPUR GEAR - PINION MOD 1.5 Z100 WITHOUT HUB
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
MECALINE SPGM1.5045 SPUR GEAR - PINION MOD 1.5 Z45
MECALINE SPGM6024 SPUR GEAR - PINION MOD 6 Z24
MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38