Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
SPUR GEAR
References
mecaline:
SPGM3048
rubix:
256A4861
manufacturer :
895380
ean:
3660338477294
Technical specifications
Module
3
mm
Number of teeth
48
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
Spur Gear - Pressure Angle 20°
MOD 3 z=48
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
48
Material
c45 steel
Width
30
mm
Outer diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.42
excl. VAT
/
Each
£
30.50
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM5022 SPUR GEAR - PINION MOD 5 Z22
MECALINE SPGM5032WH SPUR GEAR - PINION MOD 5 Z32 WITHOUT HUB
MECALINE SPGM2095WH SPUR GEAR - PINION MOD 2 Z95 WITHOUT HUB
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
MECALINE SPGM4075WH SPUR GEAR - PINION MOD 4 Z75 WITHOUT HUB
MECALINE SPGM2019 SPUR GEAR - PINION MOD 2 Z19
MECALINE SPGM2.5013 SPUR GEAR - PINION MOD 2.5 Z13
MECALINE SPGM3029 SPUR GEAR - PINION MOD 3 Z29
MECALINE SPGM1.5041 SPUR GEAR - PINION MOD 1.5 Z41
MECALINE SPGM1018 SPUR GEAR - PINION MOD 1 Z18
MECALINE SPGM1.5022 SPUR GEAR - PINION MOD 1.5 Z22
MECALINE SPGM2021 SPUR GEAR - PINION MOD 2 Z21