MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
SPUR GEAR
See technical informationSee documentsReferences
Mecaline:SPGM2080WH
Rubix:256A4815
Manufacturer :895292
EAN:3660338476433

Documents
Product details : MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2 z=80
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2 mm |
|---|---|
| Number of teeth | 80 |
| Material | c45 steel |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 17.74 excl. VAT
/ Each
£ 21.29 incl. VAT
- Usually arrives within 14 working days
