Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
SPUR GEAR
References
mecaline:
SPGM2063
rubix:
256A4808
manufacturer :
895285
ean:
3660338476365
Technical specifications
Module
2
mm
Number of teeth
63
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
Spur Gear - Pressure Angle 20°
MOD 2 z=63
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
63
Material
c45 steel
Width
20
mm
Outer diameter
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.91
excl. VAT
/
Each
£
16.69
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM4060WH SPUR GEAR - PINION MOD 4 Z60 WITHOUT HUB
MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB
MECALINE SPGM1.5060 SPUR GEAR - PINION MOD 1.5 Z60
MECALINE SPGM2021 SPUR GEAR - PINION MOD 2 Z21
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM1075WH SPUR GEAR - PINION MOD 1 Z75 WITHOUT HUB
MECALINE SPGM2047 SPUR GEAR - PINION MOD 2 Z47
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM2.5058 SPUR GEAR - PINION MOD 2.5 Z58
MECALINE SPGM2072WH SPUR GEAR - PINION MOD 2 Z72 WITHOUT HUB
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45