References
Mecaline:SPGM6025
Rubix:256A4945
Manufacturer :895470
EAN:3660338478161

Documents
Product details : MECALINE SPGM6025 SPUR GEAR - PINION MOD 6 Z25
Spur Gear with Hub - Pressure Angle 20°
MOD 6 z=25
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 6 mm |
|---|---|
| Number of teeth | 25 |
| Material | c45 steel |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 51.11 excl. VAT
/ Each
£ 61.33 incl. VAT
- Usually arrives within 14 working days
