Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM5014 SPUR GEAR - PINION MOD 5 Z14
MECALINE SPGM5014 SPUR GEAR - PINION MOD 5 Z14
SPUR GEAR
References
mecaline:
SPGM5014
rubix:
256A4910
manufacturer :
895434
ean:
3660338477812
Technical specifications
Module
5
mm
Number of teeth
14
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM5014 SPUR GEAR - PINION MOD 5 Z14
Spur Gear - Pressure Angle 20°
MOD 5 z=14
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
5
mm
Number of teeth
14
Material
c45 steel
Width
50
mm
Outer diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.13
excl. VAT
/
Each
£
14.56
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Check our products from related categories
MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29
MECALINE SPGM1.5055 SPUR GEAR - PINION MOD 1.5 Z55
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
MECALINE SPGM2022 SPUR GEAR - PINION MOD 2 Z22
MECALINE SPGM5030 SPUR GEAR - PINION MOD 5 Z30
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM5095WH SPUR GEAR - PINION MOD 5 Z95 WITHOUT HUB
MECALINE SPGM1.5056 SPUR GEAR - PINION MOD 1.5 Z56
MECALINE SPGM2.5070WH SPUR GEAR - PINION MOD 2.5 Z70 WITHOUT HUB
MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34
MECALINE SPGM2034 SPUR GEAR - PINION MOD 2 Z34
MECALINE SPGM1.5012 SPUR GEAR - PINION MOD 1.5 Z12