Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1053 SPUR GEAR - PINION MOD 1 Z53
MECALINE SPGM1053 SPUR GEAR - PINION MOD 1 Z53
SPUR GEAR
References
mecaline:
SPGM1053
rubix:
256A4706
manufacturer :
895179
ean:
3660338475320
Technical specifications
Module
1
mm
Number of teeth
53
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1053 SPUR GEAR - PINION MOD 1 Z53
Spur Gear - Pressure Angle 20°
MOD 1 z=53
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
53
Material
c45 steel
Width
15
mm
Outer diameter
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.15
excl. VAT
/
Each
£
3.78
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1110WH SPUR GEAR - PINION MOD 1 Z110 WITHOUT HUB
MECALINE SPGM2.5058 SPUR GEAR - PINION MOD 2.5 Z58
MECALINE SPGM4024 SPUR GEAR - PINION MOD 4 Z24
MECALINE SPGM2032 SPUR GEAR - PINION MOD 2 Z32
MECALINE SPGM5095WH SPUR GEAR - PINION MOD 5 Z95 WITHOUT HUB
MECALINE SPGM3043 SPUR GEAR - PINION MOD 3 Z43
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM2.5015 SPUR GEAR - PINION MOD 2.5 Z15
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14