Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
SPUR GEAR
References
mecaline:
SPGM2.5048
rubix:
256A4748
manufacturer :
895330
ean:
3660338476808
Technical specifications
Module
2.5
mm
Number of teeth
48
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
Spur Gear - Pressure Angle 20°
MOD 2.5 z=48
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
48
Material
c45 steel
Width
25
mm
Outer diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.96
excl. VAT
/
Each
£
17.95
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5100WH SPUR GEAR - PINION MOD 2.5 Z100 WITHOUT HUB
MECALINE SPGM1.5056 SPUR GEAR - PINION MOD 1.5 Z56
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM1.5063 SPUR GEAR - PINION MOD 1.5 Z63
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM5023 SPUR GEAR - PINION MOD 5 Z23
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM1018 SPUR GEAR - PINION MOD 1 Z18
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
MECALINE SPGM1127WH SPUR GEAR - PINION MOD 1 Z127 WITHOUT HUB
MECALINE SPGM5038WH SPUR GEAR - PINION MOD 5 Z38 WITHOUT HUB
MECALINE SPGM3050WH SPUR GEAR - PINION MOD 3 Z50 WITHOUT HUB