Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
SPUR GEAR
References
mecaline:
SPGM1050
rubix:
256A4705
manufacturer :
895178
ean:
3660338475313
Technical specifications
Module
1
mm
Number of teeth
50
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
Spur Gear - Pressure Angle 20°
MOD 1 z=50
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
50
Material
c45 steel
Width
15
mm
Outer diameter
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.99
excl. VAT
/
Each
£
3.59
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM4025 SPUR GEAR - PINION MOD 4 Z25
MECALINE SPGM2031 SPUR GEAR - PINION MOD 2 Z31
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
MECALINE SPGM2.5013 SPUR GEAR - PINION MOD 2.5 Z13
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35
MECALINE SPGM1.5025 SPUR GEAR - PINION MOD 1.5 Z25
MECALINE SPGM1070 SPUR GEAR - PINION MOD 1 Z70
MECALINE SPGM2100WH SPUR GEAR - PINION MOD 2 Z100 WITHOUT HUB
MECALINE SPGM2058 SPUR GEAR - PINION MOD 2 Z58
MECALINE SPGM1.5021 SPUR GEAR - PINION MOD 1.5 Z21
MECALINE SPGM2015 SPUR GEAR - PINION MOD 2 Z15