Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
SPUR GEAR
References
mecaline:
SPGM2040
rubix:
256A4789
manufacturer :
895266
ean:
3660338476174
Technical specifications
Module
2
mm
Number of teeth
40
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
Spur Gear - Pressure Angle 20°
MOD 2 z=40
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
40
Material
C45 STEEL
Width
20
mm
Outer diameter
84
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.93
excl. VAT
/
Each
£
7.12
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM5050WH SPUR GEAR - PINION MOD 5 Z50 WITHOUT HUB
MECALINE SPGM1.5042 SPUR GEAR - PINION MOD 1.5 Z42
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM3030 SPUR GEAR - PINION MOD 3 Z30
MECALINE SPGM1.5120WH SPUR GEAR - PINION MOD 1.5 Z120 WITHOUT HUB
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM1059 SPUR GEAR - PINION MOD 1 Z59
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14
MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM2.5015 SPUR GEAR - PINION MOD 2.5 Z15
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29