Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1014 SPUR GEAR - PINION MOD 1 Z14
MECALINE SPGM1014 SPUR GEAR - PINION MOD 1 Z14
SPUR GEAR
References
mecaline:
SPGM1014
rubix:
256A4685
manufacturer :
895158
ean:
3660338475115
Technical specifications
Module
1
mm
Number of teeth
14
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1014 SPUR GEAR - PINION MOD 1 Z14
Spur Gear - Pressure Angle 20°
MOD 1 z=14
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
14
Material
c45 steel
Width
15
mm
Outer diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1053 SPUR GEAR - PINION MOD 1 Z53
MECALINE SPGM2013 SPUR GEAR - PINION MOD 2 Z13
MECALINE SPGM3090WH SPUR GEAR - PINION MOD 3 Z90 WITHOUT HUB
MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
MECALINE SPGM4100WH SPUR GEAR - PINION MOD 4 Z100 WITHOUT HUB
MECALINE SPGM2.5016 SPUR GEAR - PINION MOD 2.5 Z16
MECALINE SPGM6024 SPUR GEAR - PINION MOD 6 Z24
MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM1.5018 SPUR GEAR - PINION MOD 1.5 Z18
MECALINE SPGM1046 SPUR GEAR - PINION MOD 1 Z46
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM1.5041 SPUR GEAR - PINION MOD 1.5 Z41
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56