Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5041 SPUR GEAR - PINION MOD 1.5 Z41
MECALINE SPGM1.5041 SPUR GEAR - PINION MOD 1.5 Z41
SPUR GEAR
References
mecaline:
SPGM1.5041
rubix:
256A4659
manufacturer :
895215
ean:
3660338475672
Technical specifications
Module
1.5
mm
Number of teeth
41
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5041 SPUR GEAR - PINION MOD 1.5 Z41
Spur Gear - Pressure Angle 20°
MOD 1.5 z=41
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
41
Material
c45 steel
Width
17
mm
Outer diameter
64.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.92
excl. VAT
/
Each
£
4.70
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
MECALINE SPGM3043 SPUR GEAR - PINION MOD 3 Z43
MECALINE SPGM3050WH SPUR GEAR - PINION MOD 3 Z50 WITHOUT HUB
MECALINE SPGM5065WH SPUR GEAR PINION MOD 5 Z65 W/OUT HUB - 25 RIBBONS
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
MECALINE SPGM2022 SPUR GEAR - PINION MOD 2 Z22
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
MECALINE SPGM2034 SPUR GEAR - PINION MOD 2 Z34
MECALINE SPGM4075WH SPUR GEAR - PINION MOD 4 Z75 WITHOUT HUB
MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34
MECALINE SPGM30100WH SPUR GEAR - PINION MOD 3 Z100 WITHOUT HUB
MECALINE SPGM2.5058 SPUR GEAR - PINION MOD 2.5 Z58