Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
SPUR GEAR
References
mecaline:
SPGM1032
rubix:
256A4697
manufacturer :
895170
ean:
3660338475238
Technical specifications
Module
1
mm
Number of teeth
32
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
Spur Gear - Pressure Angle 20°
MOD 1 z=32
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
32
Material
C45 STEEL
Width
15
mm
Outer diameter
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1.5024 SPUR GEAR - PINION MOD 1.5 Z24
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM3019 SPUR GEAR - PINION MOD 3 Z19
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
MECALINE SPGM4045WH SPUR GEAR - PINION MOD 4 Z45 WITHOUT HUB
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
MECALINE SPGM3040 SPUR GEAR - PINION MOD 3 Z40
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM2028 SPUR GEAR - PINION MOD 2 Z28
MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB
MECALINE SPGM1.5022 SPUR GEAR - PINION MOD 1.5 Z22