References
Mecaline:SPGM2.5058
Rubix:256A4752
Manufacturer :895334
EAN:3660338476846

Documents
Product details : MECALINE SPGM2.5058 SPUR GEAR - PINION MOD 2.5 Z58
Spur Gear - Pressure Angle 20°
MOD 2.5 z=58
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2.5 mm |
|---|---|
| Number of teeth | 58 |
| Material | c45 steel |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 22.81 excl. VAT
/ Each
£ 27.37 incl. VAT
- Usually arrives within 14 working days
