Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5057 SPUR GEAR - PINION MOD 2.5 Z57
MECALINE SPGM2.5057 SPUR GEAR - PINION MOD 2.5 Z57
SPUR GEAR
References
mecaline:
SPGM2.5057
rubix:
256A4751
manufacturer :
895333
ean:
3660338476839
Technical specifications
Module
2.5
mm
Number of teeth
57
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5057 SPUR GEAR - PINION MOD 2.5 Z57
Spur Gear - Pressure Angle 20°
MOD 2.5 z=57
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
57
Material
c45 steel
Width
25
mm
Outer diameter
147.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.16
excl. VAT
/
Each
£
25.39
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19
MECALINE SPGM1025 SPUR GEAR - PINION MOD 1 Z25
MECALINE SPGM3020 SPUR GEAR - PINION MOD 3 Z20
MECALINE SPGM2100WH SPUR GEAR - PINION MOD 2 Z100 WITHOUT HUB
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM1.5042 SPUR GEAR - PINION MOD 1.5 Z42
MECALINE SPGM3043 SPUR GEAR - PINION MOD 3 Z43
MECALINE SPGM1.5018 SPUR GEAR - PINION MOD 1.5 Z18
MECALINE SPGM3057WH SPUR GEAR - PINION MOD 3 Z57 WITHOUT HUB
MECALINE SPGM5095WH SPUR GEAR - PINION MOD 5 Z95 WITHOUT HUB
MECALINE SPGM2.5030 SPUR GEAR - PINION MOD 2.5 Z30
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM2.5025 SPUR GEAR - PINION MOD 2.5 Z25