Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1127WH SPUR GEAR - PINION MOD 1 Z127 WITHOUT HUB
MECALINE SPGM1127WH SPUR GEAR - PINION MOD 1 Z127 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1127WH
rubix:
256A4719
manufacturer :
895192
ean:
3660338475450
Technical specifications
Module
1
mm
Number of teeth
127
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1127WH SPUR GEAR - PINION MOD 1 Z127 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1 z=127
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
127
Material
c45 steel
Width
15
mm
Outer diameter
129
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.52
excl. VAT
/
Each
£
10.22
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM5030 SPUR GEAR - PINION MOD 5 Z30
MECALINE SPGM2058 SPUR GEAR - PINION MOD 2 Z58
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM4050WH SPUR GEAR - PINION MOD 4 Z50 WITHOUT HUB
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34
MECALINE SPGM4027 SPUR GEAR - PINION MOD 4 Z27
MECALINE SPGM1.5080WH SPUR GEAR - PINION MOD 1.5 Z80 WITHOUT HUB
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM1.5016 SPUR GEAR - PINION MOD 1.5 Z16
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB