Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5016 SPUR GEAR - PINION MOD 2.5 Z16
MECALINE SPGM2.5016 SPUR GEAR - PINION MOD 2.5 Z16
SPUR GEAR
References
mecaline:
SPGM2.5016
rubix:
256A4723
manufacturer :
895305
ean:
3660338476556
Technical specifications
Module
2.5
mm
Number of teeth
16
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5016 SPUR GEAR - PINION MOD 2.5 Z16
Spur Gear - Pressure Angle 20°
MOD 2.5 z=16
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
16
Material
C45 STEEL
Width
25
mm
Outer diameter
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.65
excl. VAT
/
Each
£
3.18
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM6016 SPUR GEAR - PINION MOD 6 Z16
MECALINE SPGM2110WH SPUR GEAR - PINION MOD 2 Z110 WITHOUT HUB
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM3090WH SPUR GEAR - PINION MOD 3 Z90 WITHOUT HUB
MECALINE SPGM2032 SPUR GEAR - PINION MOD 2 Z32
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM4060WH SPUR GEAR - PINION MOD 4 Z60 WITHOUT HUB
MECALINE SPGM4018 SPUR GEAR - PINION MOD 4 Z18
MECALINE SPGM5028 SPUR GEAR - PINION MOD 5 Z28
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29