MECALINE SPGM3039 SPUR GEAR - PINION MOD 3 Z39

SPUR GEAR

See technical informationSee documents
References
Mecaline:SPGM3039
Rubix:256A4854
Manufacturer :895373
EAN:3660338477225
brand logo
Technical specifications
Module3 mm
Number of teeth39
Materialc45 steel
See all Specifications
Documents

Product details : MECALINE SPGM3039 SPUR GEAR - PINION MOD 3 Z39


Spur Gear - Pressure Angle 20°
MOD 3 z=39

Strengths

C45 Steel

Applications

Rack & Pinion drives or can be used as part of other gear drives

Technical specifications


Attributes
Module3 mm
Number of teeth39
Materialc45 steel
Width30 mm
Show UNSPSC/ECL@SS
£ 17.54 excl. VAT
/ Each
£ 21.05 incl. VAT
  • Usually arrives within 14 working days