Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM5028 SPUR GEAR - PINION MOD 5 Z28
MECALINE SPGM5028 SPUR GEAR - PINION MOD 5 Z28
SPUR GEAR
References
mecaline:
SPGM5028
rubix:
256A4924
manufacturer :
895448
ean:
3660338477959
Technical specifications
Module
5
mm
Number of teeth
28
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM5028 SPUR GEAR - PINION MOD 5 Z28
Spur Gear - Pressure Angle 20°
MOD 5 z=28
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
5
mm
Number of teeth
28
Material
c45 steel
Width
50
mm
Outer diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.06
excl. VAT
/
Each
£
45.67
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Check our products from related categories
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM3028 SPUR GEAR - PINION MOD 3 Z28
MECALINE SPGM5024 SPUR GEAR - PINION MOD 5 Z24
MECALINE SPGM6025 SPUR GEAR - PINION MOD 6 Z25
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM1.5022 SPUR GEAR - PINION MOD 1.5 Z22
MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
MECALINE SPGM1018 SPUR GEAR - PINION MOD 1 Z18
MECALINE SPGM1060 SPUR GEAR - PINION MOD 1 Z60
MECALINE SPGM4020 SPUR GEAR - PINION MOD 4 Z20
MECALINE SPGM3060WH SPUR GEAR - PINION MOD 3 Z60 WITHOUT HUB
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM1.5114WH SPUR GEAR - PINION MOD 1.5 Z114 WITHOUT HUB