Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEER'S SQUARE FILE 300MM BASTARD CUT 879982
ROEBUCK ENGINEER'S SQUARE FILE 300MM BASTARD CUT 879982
Square file
References
roebuck:
879982
rubix:
209A7547
ean:
3660338334566
Technical specifications
Shape
square
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEER'S SQUARE FILE 300MM BASTARD CUT 879982
For slots and keyways.
Tapers slightly to a point.
Double cut on all 4 sides.
Manafactured from the finest grade steel.
Technical specifications
Attributes
Shape
square
Length
300
mm
Section
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.61
excl. VAT
/
Each
£
18.73
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BAHCO 168-8-5.5-1P ROUND CSF 8IN X 5.5MM
ROEBUCK ENGINEERS FILE 10 ROUND BASTARD
BAHCO 2-301-14-2-0 14CM FLAT NEEDLE FILE CUT 2
ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT SMOOTH 879916
BAHCO 1-170-06-1-2 6IN 3 SQUARE WITH HANDLE CUT 1
BAHCO 1-110-10-1-0 10IN FLAT FILE CUT 1
ROEBUCK KNIFE NEEDLE FILE 14CM CUT 0
BAHCO 1-100-08-1-2 8IN HAND WITH HANDLE CUT 1
BAHCO 1-143-10-1-2 10IN MILL BASTARD FILE WITH HANDLE
ROEBUCK ENGINEERS FILE 6 INCH KNIFE SMOOTH
ROEBUCK ENGINEERS FILE 4 WARDING SECOND 47950
ROEBUCK ROUND NEEDLE FILE 16CM CUT 2
ROEBUCK WARDING NEEDLE FILE 16CM CUT 2
BAHCO 1-100-12-2-0 12IN HAND FILE CUT2
ROEBUCK ENGINEERS FILE 200MM ROUND SMOOTH 879962