Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 8 INCH SQUARE BASTARD
ROEBUCK HANDLED ENGINEERS FILE 8 INCH SQUARE BASTARD
Square Files
References
roebuck:
6829048
rubix:
45018998
Technical specifications
Shape
Square
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 8 INCH SQUARE BASTARD
For slots and keyways.
Tapers slightly.
Double cut on all four sides.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Square
Length
200
mm
Type of cut
Bastard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.28
excl. VAT
/
Each
£
7.54
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2-307-14-2-0 14CM ROUND NEEDLE FILE CUT 2
ROEBUCK MILLENICUT HAND FILE 8 INCH
BAHCO 1-100-08-2-0 8IN HAND FILE CUT 2
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829046
VALLORBE NEEDLE FILE HALF ROUND 16CM CUT 2
ROEBUCK FILE SET 1 NEEDLE 65MM CUT 2
BAHCO 1-230-12-2-0 12IN ROUND FILE CUT 2
ROEBUCK ENGINEERS FILE 250MM HAND SMOOTH 879937
ROEBUCK CHAINSAW FILE 8 X 7/32 INCH
ROEBUCK NEEDLE FILE 16CM HALF ROUND DIAMOND 880045
ROEBUCK ENGINEERS FILE 300MM ROUND SMOOTH 879964
BAHCO 6-343-08-2-2 8IN CABINET RASP WITH HANDLE
BAHCO 2-307-16-1-0 16CM ROUND NEEDLE FILE CUT 1
GEDORE 8780490 133-F-150 FLAT SCRAPER
ROEBUCK ENGINEERS FILE 250MM HALF ROUND SECOND 879972