KLINGSPOR 352049 ST358 FIBRE DISC BACKING PAD 115 MM X-LOCK
ST 358 Backing pad, plain/flexible
See technical informationReferences
Klingspor:352049
Rubix:416A3703
EAN:4014855379545

Product details : KLINGSPOR 352049 ST358 FIBRE DISC BACKING PAD 115 MM X-LOCK
ST 358 fibre disc backing pad, 115 mm X-LOCK
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Max speed | 13300 rpm |
| Type | backing pad |
| Type of attachment | x-lock |
| Series | st 358 |
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
- Usually arrives within 14 working days