ROEBUCK JIGSAW BLADES STAINLESS STEEL BI-METAL LENGTH 57MM PACK 3 8543
Stainless steel bi-metal jigsaw blade
See technical informationSee documentsReferences
Superseded Ref:840439
Roebuck:854355
Rubix:209A7806
EAN:3660338101397
Documents
Product details : ROEBUCK JIGSAW BLADES STAINLESS STEEL BI-METAL LENGTH 57MM PACK 3 8543
Uses:
For stainless steel thin sheets.
Configuration: Bi-Metal Blade Milled teeth, set blade Straight cut Cutting thickness: 0.
5 to 1.
5 mm Single Hook Packaging: 3-piece case.
Configuration: Bi-Metal Blade Milled teeth, set blade Straight cut Cutting thickness: 0.
5 to 1.
5 mm Single Hook Packaging: 3-piece case.
Technical specifications
Attributes
| Length | 57 mm |
|---|---|
| Material | bi-metal |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 3.02 excl. VAT
/ Each
£ 3.62 incl. VAT
- Usually arrives within 14 working days

