References
Bosch:2608630014
Rubix:9577866
EAN:3165140012454

Product details : BOSCH JIGSAW BLADES T101-BR PACK OF 5
Teeth configuration: sharpened when stripping, rectified teeth
Strengths
Powerful: greatly facilitates work. Blade with progressive teeth and end attachment: particularly precise cutting and fast.
Applications
Plastics|Polycarbonate (PC)Plastics|Acrylic glass (Plexiglas), PMMA
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x80x1 mm |
| Package weight | 38 g |
| Length | 100 mm |
| Material | hcs |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 11.64 excl. VAT
/ Each
£ 13.97 incl. VAT
- In stock: Next day delivery
