References
Bosch:2607018012
Rubix:4531865
EAN:3165140029841



Product details : BOSCH FOAM RUBBER BLADES 300MM MP2607018012 PK2
The 2-piece jigsaw blade set ensures a precise cut, as the two blades cut together in tandem. These blades are designed to cut materials up to 30 cm thick. They are ideal for cutting soft and elastic materials, such as foam or rubber-coated horsehair.
Applications
Plastics|Insulating and soundproofing materials
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Packaged dimensions (D x W x H) | 365x16x16 mm |
| Package weight | 55 g |
| Length | 20 mm |
| Material | bim |
| Type | jigsaw blade |
| Packaging | paper / cardboard / corrugated cardboard - packaging, case, without 'euro' hole |
Show UNSPSC/ECL@SS
£ 48.21 excl. VAT
/ Each
£ 57.85 incl. VAT
- Usually arrives within 14 working days
