BAHCO 51-30 BOWSAWBLADE PEG TOOTHING


Hacksaw frame 51

References
bahco:51-30
rubix:214729
ean:7311518003920
brand logo
brand logo
Technical specifications
Length759 mm
MaterialSteel
See all Specifications

Product details : BAHCO 51-30 BOWSAWBLADE PEG TOOTHING


Specially designed hacksaw blades for sawing dry wood, but can also be used to shorten green wood. Straight toothing. Made of hardened, tempered, high quality steel. The tine tips are high frequency, induction hardened for a long service life. Rust-resistant treated and individually wrapped in a cover with a graphic, explanatory print for the selection of the right saw blade.

Technical specifications


Attributes
Logistic Weight75 g
Length759 mm
MaterialSteel
Packaging10 Piece Pack
Weight80 g
Total length759 mm
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
  • Usually arrives within 14 working days