Crimping tool for ferrules with front-feed.
Length | 170 mm |
---|---|
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Logistics dimensions (L x W x H) | 170x84x36 mm |
---|---|
Length | 170 mm |
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Weight | 227 g |
Usually arrives within 14 working days