References
Knipex:87 19 250
Rubix:388A3799
EAN:4003773022640

Documents
Product details : KNIPEX 8719250 SPARE TENSION SPRING FOR 8711250
All features of the KNIPEX Cobra® 87 01 250. Automatic adjustment at the touch of a button directly on the workpiece. The sheltered positioned spring ensures that the pliers close automatically once the push-button is activated (one-hand operation!). Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Type | spare spring |
| Weight | 3 g |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 14 ) days