KNIPEX 8559250A SPARE PARTS SET FOR 8551180/250 A/AF
Spring Hose Clamp
See technical informationSee documentsReferences
Knipex:85 59 250 A
Rubix:388A3743
EAN:4003773077336

Documents
Product details : KNIPEX 8559250A SPARE PARTS SET FOR 8551180/250 A/AF
Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design. Narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x8x8 mm |
|---|---|
| Logistic Weight | 2 g |
| Length | 9 mm |
| Type | spring hose clamp |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Delivery usually within ( 14 ) days