Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252837244 A46R-115X1.6X22.23-T41 NOR-STARLINE
NORTON 66252837244 A46R-115X1.6X22.23-T41 NOR-STARLINE
Starline Cutting Disc - Angle Grinder
References
norton:
66252837244
rubix:
270A3214
ean:
5900442697422
Technical specifications
Diameter
115
mm
Thickness
1.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252837244 A46R-115X1.6X22.23-T41 NOR-STARLINE
Good material removal and cut rate
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton STARLINE - 115x1.6x22.23mm
Applications
For general trade and general usage
Technical specifications
Attributes
Diameter
115
mm
Thickness
1.6
mm
Reaming diameter
22.23
mm
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.97
excl. VAT
/
Each
£
1.16
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
PFERD 65506011 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1.4X10MM
FLEXOVIT 66252920154 355X4X20 A 30 S-BF41/80 PETROL SAW BLADE
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P36 PACK OF 50 63642597039
BOSCH X-LOCK EXPERT FOR METAL 125X1.6X22.23 STRAIGHT CUTTING
FLEXOVIT 66252920092 RAIL SAW CUTTING DISC 300 X 3.5 X 22.23MM PACK 10
NORTON 66252837276 A30P-125X3.2X22.23-T42 N NOR-STARLINE
FLEXOVIT 66252920427 MERCHANDISE CUTTING DISC 230X1.9X22.23MM PACK 25
FLEXOVIT 66252831201 DPC FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK 25
PFERD 65505010 CUT-OFF WHEEL FOR STRAIGHT GRINDER 50X1.4X6MM
NORTON 66252831452 FLAT METAL CUTTING DISC 115MM DIA X 1MM SINGLE
NORTON 66253371349 115 X 1.6 MM NQ46 ZZ BF41 QUANTUM 3 CUTTING DISC
FLEXOVIT 66252920413 CUTTING DISC 115X3.2X22.2MM PACK 25
PFERD 65505000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 50X1X6MM
MAKITA B-12712 QUASAR 230MM22.23 3DDG STEALTH
NORTON 66253371351 QUANTUM3 CUTTING DISC NQ60ZZ 125X1.3X22.23 T41 PK25