Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
GEDORE 134-150 THREE-EDGED FLAT GROUND SCRAPER
GEDORE 134-150 THREE-EDGED FLAT GROUND SCRAPER
Steel scraper, 3-edged 134
References
gedore:
134-150
rubix:
399A5424
manufacturer :
8781890
ean:
4010883878180
Technical specifications
Shape
Triangular
Length
270
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 134-150 THREE-EDGED FLAT GROUND SCRAPER
Three-edged flat ground scraper 150 mm Made from special steel Working ends polished With wooden handle Flanged blade
Technical specifications
Attributes
Logistic Weight
139
g
Shape
Triangular
Length
270
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.35
excl. VAT
/
Each
£
25.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE 6 THREE SQUARE SECOND
ROEBUCK DIAMOND FILE TRIANGULAR
ROEBUCK ENGINEERS FILE 8 HAND SMOOTH
ROEBUCK ENGINEERS FILE 300MM ROUND SMOOTH 879964
ROEBUCK HANDLED ENGINEERS FILE 10 INCH FLAT SMOOTH
MARTOR 544 SCRAPEX CLEANY
ECLIPSE FLAT SCRAPER 100MM 96B
FACOM PAM.B200EMA FLAT FILE BTRD CUT 200MM HANDLE
ROEBUCK ENGINEERS FILE 150MM HALF ROUND SMOOTH 879974
BAHCO 1-100-10-2-0 10IN HAND FILE CUT 2
GEDORE 133 F-250 ENGINEERS FLAT SCRAPER 250MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 150MM
BAHCO 1-100-12-1-2 12IN HAND WITH HANDLE CUT 1
BAHCO 4-138-08-1-0 8IN MILL SAW 1 ROUND EDGE
ROEBUCK SQUARE NEEDLE FILE 16CM CUT 2 880020