Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
G & J HALL HEXIBIT STEP DRILL 15S820
G & J HALL HEXIBIT STEP DRILL 15S820
Step drills
References
g&j hall:
XS820
rubix:
224868B
Technical specifications
Body material
hss
Min. diameter
8
mm
Max diameter
20
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL HEXIBIT STEP DRILL 15S820
Drills holes in ferrous and non-ferrous sheets up to 5mm thick. Steps produce parallel holes with small clearance on nominal diameter.
Technical specifications
Attributes
Body material
hss
Min. diameter
8
mm
Max diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.05
excl. VAT
/
Each
£
42.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
DOR HSS DRILL 3040
DORMER HSS DRILL M3 A413M3
G & J HALL MULTICUT STEP DRILL MC5M 6-24MM X 2MM
DOR HSS DRILL 420
G & J HALL MULTICUT STEP DRILL 30-40 X 1MM
DORMER A413M8 DRILL M8 5970145
G & J HALL MULTICUT STEP DRILL MC3M 20-30MM X 1MM
G & J HALL HEXIBIT STEP DRILL XS513
DOR HSS DRILL M8
DORMER G3141220 DRILL 12.00 MM - 20.00 MM 5972732
DOR HSS DRILL M6
G & J HALL MULTICUT STEP DRILL MC535 5-35MM
DOR HSS DRILL M3
DISSTON D5211 SCREW DIGGER SET OF 4
DORMER G314630 DRILL 6.00 MM - 30.00 MM 5972755