References
Dormer:G314420
Rubix:1067068
EAN:7320760149461



Product details : DOR HSS DRILL 420
HSS stepped plate drill uncoated for steel <850 N/mm². Titanium and nickel alloys. Copper and brass alloys. Aluminium-magnesium alloys Si <0.5% thermoplasts en duraplasts.
FORET A centrer 420 2T G314 HSS MULTIDIAM
Technical specifications
Attributes
| Cutting material | hss |
|---|---|
| Tail | 8 mm |
| Min. diameter | 4 mm |
| Max diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 108.46 excl. VAT
/ Each
£ 130.15 incl. VAT
- Usually arrives within 14 working days
