Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
IRWIN RECORD 300 SERIES STILLSON 14 INCH
IRWIN RECORD 300 SERIES STILLSON 14 INCH
Stillson Pipe Wrench
References
record (irwin):
T300/14
rubix:
012064
Technical specifications
Opening
38
mm
Length
350
mm
Product details
Technical specifications
Product details : IRWIN RECORD 300 SERIES STILLSON 14 INCH
Strengths
•Drop forged handle and jaw
•Cast S.G. ductile iron frame
•Hardened and tempered jaw teeth
Technical specifications
Attributes
Opening
38
mm
Length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.11
excl. VAT
/
Each
£
67.33
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FOOTPRINT 12IN 300MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 350MM
RIDGID 18371 GRIP WRENCH FOR 20MM PIPE 1140
RIDGID 31105 ALUM PIPE WRENCH 24
ROEBUCK PIPE WRENCH GRIP S-TYPE 530MM LENGTH 70MM OPENING
KNIPEX 8360015 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 420MM
"RIDGID 89445 24"" HD OFFSET PIPE WRENCH"
FACOM 131A.10SLS STILLSON PIPE WRENCH 10IN - SAFETY LOCK SYSTEM
ROEBUCK STILLSON PIPE WRENCH 250MM 10 INCH 733804
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 450MM
GEDORE 175 1.1/2 PIPE WRENCH
ROEBUCK 887694 ALUMINIUM STILLSON PIPE WRENCH 350MM
RIDGID 31115 48 ALUMINIUM STRAIGHT STILLSON
KNIPEX 8360010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM
FACOM 24IN PIPE WRENCH 134A.24