"RIDGID 31020 14"" STILLSONS STRAIGHT H.D WRENCH"


Pipe Pliers Adjustable

References
ridgid:31020
rubix:80329341
ean:0095691310200
brand logo
brand logo
Technical specifications
Opening50 mm
Length350 mm
See all Specifications

Product details : "RIDGID 31020 14"" STILLSONS STRAIGHT H.D WRENCH"


Sturdy, cast iron housing and I-profile handle with movable forged angled jaws, with self-cleaning thread and replaceable angle and heel jaw.

Strengths

Straight Pipe Wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws.
Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A

Technical specifications


Attributes
Opening50 mm
Length350 mm
Wrench size14 ''
Weight1600 g
Show UNSPSC/ECL@SS
£ 67.98 excl. VAT
/ Each
£ 81.58 incl. VAT
  • Usually arrives within 14 working days