BAHCO 361-10 STILLSON PIPE WRENCH 10IN


Stillson Pipe Wrenches

References
bahco:361-10
rubix:80040029
ean:7311518295202
brand logo
brand logo
Technical specifications
Opening35 mm
Length230 mm
See all Specifications

Product details : BAHCO 361-10 STILLSON PIPE WRENCH 10IN


Self-clamping, one-hand traditional Stillson wrench for ease of use Body made of traditional forged steel, anti-corrosion treated Long-lasting serrated induction hardened jaws Spring-loaded for ratchet-like use Anti-corrosion treated body Comfortable-to-use traditional metal-bodied wrench Standards: US Norm GGG-W-651, Type I Class B, UNE 16554

Technical specifications


Attributes
Logistic Weight600 g
Opening35 mm
Length230 mm
Wrench size1-3/8 ''
Weight570 g
Show UNSPSC/ECL@SS
£ 26.36 excl. VAT
/ Each
£ 31.63 incl. VAT
  • Usually arrives within 14 working days