References
Knipex:83 61 020
Rubix:388A3727
EAN:4003773078876





Product details : KNIPEX 8361020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
Guard prevents operators' fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capability thanks to completely hardened handles. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 560x94x32 mm |
|---|---|
| Logistic Weight | 2480 g |
| Opening | 70 mm |
| Length | 560 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 122.43 excl. VAT
/ Each
£ 146.92 incl. VAT
- Delivery usually within ( 14 ) days