References
Facom:120A.2'
Rubix:1231344
EAN:3148517027916



Product details : FACOM 120A.2' 45 SWED PAT WREN 120A.2
120A - "Swedish" model wrench - 45°
- Capacity: 10 --> 60 mm ; 3/8" --> 2".
- High quality forged steel body.
-Special jaw design grips pipe at three points.
- Capacity: 10 --> 60 mm ; 3/8" --> 2".
- High quality forged steel body.
-Special jaw design grips pipe at three points.
Technical specifications
Attributes
| Logistic Weight | 2450 g |
|---|---|
| Packaged dimensions (D x W x H) | 530x85x30 mm |
| Package weight | 2450 g |
| Opening | 2' mm |
| Length | 600 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 95.15 excl. VAT
/ Each
£ 114.18 incl. VAT
- Delivery usually within ( 14 ) days
