ROEBUCK STILLSON PIPE WRENCH 450MM 18 INCH 733806
Stillson wrenches
See technical informationSee documentsReferences
Superseded Ref:6906318
Roebuck:733806
Rubix:206A9441
EAN:3660338018848

Documents
Product details : ROEBUCK STILLSON PIPE WRENCH 450MM 18 INCH 733806
Forged monobloc body and jaws.
Double spring system ensuring effective tube hooking.
Double spring system ensuring effective tube hooking.
Technical specifications
Attributes
| Opening | 76 mm |
|---|---|
| Length | 450 mm |
| Wrench size | 2 1/2 '' |
| Weight | 2200 g |
Show UNSPSC/ECL@SS
£ 47.28 excl. VAT
/ Each
£ 56.74 incl. VAT
- In stock: Next day delivery
