References
Bahco:380-18
Rubix:80030551
EAN:7314150133192

Documents
Product details : BAHCO 380-18 ALU PIPE WRENCH 18IN
Self clamping one-hand use multipurpose pipe wrench
Technical specifications
Attributes
| Logistic Weight | 1610 g |
|---|---|
| Opening | 60 mm |
| Length | 455 mm |
| Weight | 1490 g |
Show UNSPSC/ECL@SS
£ 69.88 excl. VAT
/ Each
£ 83.86 incl. VAT
- In stock: Next day delivery
